DESCRIPTION

  • Bowl Size: 19" x 19" x 8 3/8"
  • Brookline
  • Faucet not included
  • Includes sealant
  • Interior dimensions: 14" x 12"

Kohler Brookline® 3-Hole Drop-In Lavatory

K2202-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14 in x 12 in x 4 in
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Brookline®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19 in X 19 in
Shape
Round

Starting at
$81.7
EACH
  • QUANTITY