DESCRIPTION

  • Bowl Size: 23" x 18 3/16" x 7 7/8"
  • Cimarron
  • Faucet not included
  • With overflow

Kohler Cimarron® 3-Hole Drop-In Lavatory Sink

K2351-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
20 3/8 in x 11 1/2 in x 3 5/8 in
CSA Certified
CSA B45.1, CSA B651
Center Size
8 in
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23 in x 18 3/16 in
Shape
Round In Square

Starting at
$114.26
EACH
  • QUANTITY