3-Hole Kitchen Escutcheon in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

3-Hole Kitchen Escutcheon in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3-Hole Kitchen Escutcheon in Oil Rubbed Bronze

  • Fast #
  • Part #K99272-2BZ
  • Item #5078644
  • Manufacturer Part #99272-2BZ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Covers extra faucet holes in three hole kitchen sinks
  • Coordinates with the Kohler® K-77515 Tournant® kitchen faucet
  • Coordinates with the Artifacts® kitchen faucet collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Tournant™ K-77515 Kitchen Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Escutcheon
GSA Approved:
No
IAPMO Listed -:
No
Length:
10-5/16 in
NSF Certified:
No
Width:
2-11/16 in