3-Hole Kitchen Escutcheon in Vibrant Polished Nickel
3-Hole Kitchen Escutcheon in Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Covers extra faucet holes in three hole kitchen sinks
- Coordinates with the Kohler® K-77515 Tournant® kitchen faucet
- Coordinates with the Artifacts® kitchen faucet collection
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Tournant™ K-77515 Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Depth:
- 2-86/125 in
- Diameter:
- 1-11/16 in
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 10-5/16 in
- Material:
- Zinc
- NSF Certified:
- No
- Width:
- 2-11/16 in