3-Hole Kitchen Escutcheon in Vibrant Stainless Steel
3-Hole Kitchen Escutcheon in Vibrant Stainless Steel
Frequently Purchased Together
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Covers extra faucet holes in three hole kitchen sinks
- Coordinates with the Kohler® K-77515 Tournant® kitchen faucet
- Coordinates with the Artifacts® kitchen faucet collection
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10-5/16 in
- NSF Certified:
- No
- Width:
- 2-11/16 in