DESCRIPTION

  • Coordinates with the Artifacts® kitchen faucet collection
  • Coordinates with the Kohler® K-77515 Tournant® kitchen faucet
  • Covers extra faucet holes in three hole kitchen sinks
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler 3-Hole Kitchen Escutcheon

K99272

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
10-5/16 in
Material
Metal
NSF Certified
No
WaterSense Labeled
No
Width
2-11/16 in

Starting at
$47.99
EACH
  • QUANTITY

DOCUMENTS