DESCRIPTION

  • Color/Finish: Polished Chrome
  • Flow rate: 2.2 gpm at 60 psi
  • Includes matching side spray through escutcheon
  • Lever handle
  • Spout height: 6 1/8"
  • Spout reach: 8 1/2"
  • Temperature memory enables water to be turned on/off at any temperature setting

Kohler Coralais® 3-Hole Kitchen Sink Faucet with Single Lever Handle

K15173-P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
5 in
Spout Reach
8-1/2 in
Spout Type
Swing
Trim Only
No
Width
10 in

Starting at
$123.84
EACH
  • QUANTITY