DESCRIPTION

  • Center faucet holes: 8"
  • Combines with the Kohler® K-2267 pedestal to create the Kohler® K-2344-8 Memoirs® pedestal sink
  • Coordinates with other products in the Memoirs® collection
  • Elegant rectangular basin
  • Overflow drain

Kohler Memoirs® 24 x 20 in. 3-Hole 8 in. Centers Basin Only Lavatory Sink

K2345-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-1/2 in x 11-5/8 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 20 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes
Width
20-1/2 in

Starting at
$236.06
EACH
  • QUANTITY