DESCRIPTION
- Center faucet holes: 4"
- Combination consists of the Kohler® K-2757-4 basin and Kohler® K-2767 pedestal
- Coordinates with other products in the Tresham® collection
- Overflow drain
- Square basin
Kohler Tresham® 3-Hole Pedestal Bathroom Sink Basin with Overflow Drain
K2844-4
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.19.2
- Bowl Size Single Or Left
- 14-1/4 in x 12-1/2 in x 3-1/4 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.1
- Center Size
- 4 in
- Collection
- Tresham®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 7-5/16 in
- Drain Opening
- 1-3/4 in
- Faucet Installation
- 3 Hole
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Pedestal Mount
- Material
- Fireclay
- Number Of Bowls
- 1
- Overall Sink Size
- 24 in x 19-1/2 in
- Pedestal Only - FEI
- No
- Shape
- Square
- Vessel Only - FEI
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday