DESCRIPTION

  • Center faucet holes: 4"
  • Combination consists of the Kohler® K-2363-4 basin and Kohler® K-2364 pedestal
  • Coordinates with other products in the Cimarron® collection
  • Overflow drain

Kohler Cimarron® 3-Hole Pedestal Bathroom Sink with Centerset Faucet

K2362-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
21 in x 12-3/4 in x 3-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Cimarron®
Color Finish
Almond
Color Finish Category
Neutrals
Depth
7-11/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
22-3/4 in x 18-7/8 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS