DESCRIPTION

  • 24" L x 20 1/2" W x 35" H
  • 8" centers
  • Combination consists of K-2358-8 lavatory and K-2357 pedestal
  • Constructed of Vitreous China
  • Faucet not included

Kohler Archer® 3-Hole Pedestal Lavatory Archer

K2359-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16-1/4 in x 11-15/16 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Depth
7-5/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-15/16 in x 20-7/16 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
$266.4
EACH
  • QUANTITY