DESCRIPTION

  • Combination consists of the K-2348-8 basin and the K-2346 pedestal
  • Coordinates with other products in the Bancroft® collection
  • Elegant oval basin
  • Faucet holes with 8" center size
  • Overflow drain

Kohler Bancroft® 3-Hole Pedestal Lavatory Sink with P-Trap

K2347-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17-1/8 in x 13-15/16 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Bancroft®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
8-11/16 in
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
30-3/8 in x 22-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

Starting at
$1106.04
EACH
  • QUANTITY