DESCRIPTION

  • Accented with sculptural detailing, this basin infuses bath and powder rooms with romantic style
  • Pair it with the Anatole pedestal for an elegant combination
  • Pedestal leg sold separately

Kohler Anatole® 3-Hole Pedestal Oval Bathroom Sink with 4 in. Faucet Centerset and Center Drain

K2230-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
20 in x 11 in x 6-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Anatole®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-3/4 in x 18-1/4 in x 8-1/2 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
Call for Pricing
  • QUANTITY