DESCRIPTION

  • Center faucet holes: 4"
  • Charming and traditional styling integrates with the Portrait® collection
  • Combination consists of the Kohler® K-2222-4 basin and Kohler® K-2223 pedestal
  • Coordinates with other products in the Portrait® collection
  • Material: Vitreous china
  • Oval basin
  • Overflow drain

Kohler Portrait® 3-Hole Pedestal Oval Bathroom Sink with 4 in. Faucet Centerset with Center Drain

K2221-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
22 in x 12 in x 7-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Portrait®
Color Finish
White
Color Finish Category
Whites
Depth
9-1/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
27 in x 19-3/8 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY