• Cart

DESCRIPTION

  • Center faucet holes: 4"
  • Combination consists of the Kohler® K-2239-4 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection
  • Material: Fireclay
  • Overflow drain
  • Refined rectangular basin
  • Versatile pedestal lavatory suite offering accommodates rooms both large and small all with traditional styling that integrates with the Memoirs® suite

Kohler Memoirs® 3-Hole Pedestal Rectangular Bathroom Sink with 4 in. Faucet Centerset and Rear Center Drain

K2238-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15 in x 13 in x 5-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 19-3/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY