DESCRIPTION

  • Ample side deck space for toiletries
  • Combination consists of the Kohler® K-5248-1 basin and Kohler® K-5246 pedestal
  • Single faucet hole

Kohler Veer™ 3-Hole Pedestal Sink

K5266-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14-7/8 in x 12-5/8 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Veer™
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Drain Location
Rear
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 18-1/4 in
Pedestal Only - FEI
No
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY