DESCRIPTION

  • 21-3/4 In. L x 18-1/4 In. W x 31-7/8 In. H
  • 8 In. center drilling
  • Add a touch of romantic styling to small bath and powder rooms
  • Artist Editions designs also available
  • Combination consists of K-2230-8 Anatole pedestal lavatory and K-2232 pedestal
  • Constructed of vitreous china
  • Pedestal installation
  • Sculptured basin

Kohler Anatole® 3-Hole Pedestal Widespread Oval Bathroom Sink with 8 in. Faucet Centerset and Center Drain

K2099-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
20 in x 11 in x 6-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Anatole®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-3/4 in x 18-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

Starting at
$890.33
EACH
  • QUANTITY

DOCUMENTS