DESCRIPTION

  • Bowl depth: 7 1/8"
  • Pedestal leg sold separately
  • Without overflow

Kohler Anatole® 3-Hole Pedestal Widespread Oval Bathroom Sink with 8 in. Faucet Centerset and Center Drain

K2230-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
20 in x 11 in x 6-5/8 in
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Anatole®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-3/4 in x 18-1/4 in x 8-1/2 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$567.87
EACH
  • QUANTITY