DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Flow rate: 1.8 gpm at 60 psi
  • High-arch swing spout offers superior clearance for filling pots and cleaning
  • High-temperature limit setting for added safety
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use
  • Single side lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Two-function pull-down sprayhead with touch-control allows you to switch from stream to spray

Kohler Clairette® 3-Hole Pull-Out Kitchen Sink Faucet with Single Lever Handle

K692

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Clairette®
Color Finish
White
Color Finish Category
Whites
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
10 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
High Arc, Swing
Spray Type
Spray, Stream
Trim Only
No
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY