DESCRIPTION

  • Bowl depth: 8 1/2"
  • Oval basin
  • Soap Dispenser Hole : Right
  • With overflow

Kohler Tahoe® 3-Hole Rectangular Drop-In Bathroom Sink with 4 in. Centerset

K2895-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
21 in x 19 in x 8-9/16 in
CSA Certified
CSA B45.2
Center Size
4 in
Collection
Tahoe®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-11/16 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-In
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
21 in x 19 in x 8-9/16 in
Shape
Rectangular

Starting at
$316.81
EACH
  • QUANTITY