DESCRIPTION

  • 21" L x 19" H
  • 8" center drilling
  • Self-rimming Installation
  • The most popular KOHLER® Cast Iron lavatory

Kohler Tahoe® 3-Hole Rectangular Drop-In Bathroom Sink with 8 in. Widespread

K2895-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
16 in x 12 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
8 in
Collection
Tahoe®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Enameled Cast Iron
Number Of Bowls
1
Overall Sink Size
21 in x 19 in x 8-9/16 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$307.49
EACH
  • QUANTITY