DESCRIPTION

Kohler Tresham™ 3-Hole Rectangular Pedestal Bathroom Sink

K2758-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Center Size
4 in
Collection
Tresham™
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 or 4 Hole
Installation Type
Pedestal Mount
Material
Fireclay

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS