DESCRIPTION

  • Drilled for concealed arm carrier
  • Faucet not included
  • Includes wall hanger
  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation

Kohler Kingston™ 3-Hole Rectangular Wall Mount Bathroom Sink

K2006

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16 in x 10 in x 3-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Center Size
8 in
Collection
Kingston™
Color Finish
White
Color Finish Category
Whites
Depth
12-1/4 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-1/4 in x 18-1/8 in
Shape
Rectangular

Starting at
$84.63
EACH
  • QUANTITY