DESCRIPTION

  • Includes factory-installed Triton® faucet with pop-up drain and aerator
  • Made from premium materials that withstand high-volume usage
  • Material: Cast iron
  • Shelf-back
  • Wall-mount installation

Kohler Hampton™ 3-Hole Rectangular Wall Mount Bathroom Sink with 5-1/2 in. Centerset

K2703

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15 in x 14 in x 5-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
10 in
Collection
Hampton™
Color Finish
White
Color Finish Category
Whites
Depth
12-5/8 in
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
22 in x 19 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY