DESCRIPTION

  • Center drilling 8"
  • Constructed of vitreous china
  • Dimensions: 20" L x 18" W
  • Drilled for concealed arm carrier
  • Made from premium materials that withstand high-volume usage
  • Sealed overflow for commercial hospitals jobs
  • Wall-mount installation

Kohler Soho® 3-Hole Rectangular Wall Mount Bathroom Sink with 8 in. Widespread

K2053-N

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18 in x 13 in x 4-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Center Size
8 in
Collection
Soho®
Color Finish
White
Color Finish Category
Whites
Depth
7 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
20 in x 18 in
Shape
Rectangular

Starting at
$233.72
EACH
  • QUANTITY

DOCUMENTS