DESCRIPTION
- Flow Rate: 2.2 GPM
- Includes matching side spray
- Lever handle
- Spout height: 10 3/8"
- Spout reach: 9 3/8"
- Temperature memory enables water to be turned on/off at any temperature setting
Kohler Fairfax® 2.2 gpm 3-Hole Single Lever Handle Deckmount Kitchen Sink Faucet Swing Spout 3/8 in. Compression Connection
K12185
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Center Size
- 8 in
- Collection
- Fairfax®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 2.2 gpm
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Metal
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Number of Handles
- Single Handle
- Side Spray
- Yes
- Spout Height
- 7-1/2 in
- Spout Reach
- 9-3/8 in
- Spout Swivel
- 360°
- Spout Type
- Swing
- Trim Only
- No
- Width
- 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday