• Cart

DESCRIPTION

  • Closed front seat with cover
  • Polypropylene
  • Quick-Release™ hinges

Kohler Yin-Yang® 3-Hole Vessel Bathroom Sink

K2354-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Yin-Yang®
Color Finish
White
Color Finish Category
Whites
Faucet Installation
3 or 4 Hole
Installation Type
Above Counter
Length
21-1/4 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-1/4 in x 18-1/16 in
Width
18.060 in

Starting at
Call for Pricing
  • QUANTITY