DESCRIPTION

  • Airjets release thousands of bubbles that surround, support, and massage the body
  • Integral apron

Kohler Artifacts® 3-Hole Widespread Bathroom Sink Faucet and 1-3/8 in. Spout Height

K72758

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
1-3/8 in
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
3-1/8 in

Starting at
$335.61
EACH
  • QUANTITY