DESCRIPTION

  • Ceramic disc valves
  • Flow rate: 1.5 gpm
  • Pop-up drain with 1 1/4" tailpiece
  • Porcelain Lever handles (Product shown with cross handles)
  • This product is changing flow rate to adhere to California requirements.  Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture.  Difference in the flow rates is negligible.
  • Three hole 8"–16" installation

Kohler Finial® 3-Hole Widespread Bathroom Sink Faucet with Double Lever Handle

K310-4M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Cartridge Type
Ceramic Disc
Center Size
8 in - 16 in
Collection
Finial®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
4-1/4 in
Spout Reach
5 in
Spout Type
Arc, High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
8 in

Starting at
$635.1
EACH
  • QUANTITY