DESCRIPTION

  • Ample side deck space for toiletries
  • Combines with the K-5246 pedestal to create the K-5265-8 pedestal sink
  • Faucet holes with 8" center size

Kohler Veer™ 3-Hole Widespread Sink Basin

K5247-8

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A122.19.1
Bowl Size Single Or Left
13-3/4 in x 12-5/8 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Veer™
Color Finish
Black Black™
Color Finish Category
Blacks
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
21 in x 18-3/16 in
Pedestal Only - FEI
No
Shape
D-shaped
Vessel Only - FEI
Yes

Starting at
$153.94
EACH
  • QUANTITY

DOCUMENTS