DESCRIPTION

  • Completes Finial® Traditional design solution with Kohler® fixtures and accessories
  • Flow rate: 1.2 gpm
  • Quarter turn ceramic disc valve platform guards against misalignment, handle wobble and resists debris
  • Quarter turn washerless ceramic disc valves
  • The Finial® traditional bathroom sink faucet achieves your vision of functional art for your bath or powder room
  • Wall-mount installation offers flexibility for clutter free countertops with traditional under counter sinks or additional versatility in vessel sink applications

Kohler Finial® 3-Hole Widespread Wall Mount Bathroom Sink Faucet with Double Lever Handle

KT343-4M

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
9 in
Collection
Finial®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Connection
Compression
Faucet Connection Size
5/8 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
5-13/16 in
Spout Reach
9-3/4 in
Spout Type
High Arc
Trim Only
Yes
WaterSense Labeled
Yes
Width
8 in

Starting at
$887.01
EACH
  • QUANTITY