DESCRIPTION

  • Material: Solid brass
  • Tapped for 3" NPT connection

Kohler 3 in. Brass Sink Basket Strainer

K9146

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
GSA Approved
No
IAPMO Listed
No
Length
3-3/4 in
Material
Brass
Strainer Size
3 in

Starting at
$100.2
EACH
  • QUANTITY