DESCRIPTION

  • Coordinates with other products in the Devonshire® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Devonshire® 3 in. Drawer Pull

K10576

Color Finish

 

SPECIFICATIONS

Collection
Devonshire®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Depth
1-7/16 in
Height
7/8 in
Length
3 in
Material
Metal
Style
Transitional
Width
1-7/16 in

Starting at
$13.47
EACH
  • QUANTITY