DESCRIPTION

  • Ceiling mount
  • Solid brass construction, exposed pop-up drain without overflow

Kohler Margaux™ 3 in. Straight Ceiling-Mount Shower Arm and Flange

K16287

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Margaux™
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Fitting Size 1
1/2 in
Height
2-1/8 in
Installation Type
Ceiling Mount
Length
6-3/8 in
Material
Brass
Size
1/2 in
Width
2-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS