DESCRIPTION

  • A second interface can be easily added to the system to provide remote activation for user convenience and flexibility
  • Countdown mode allows you to set shower duration to save and manage time and water use
  • Easy-to-clean water-resistant casing
  • Ideally suited for shower-only or bath/shower applications
  • Large, easy to read LCD display provides time and temperature feedback
  • Mounting bracket (shown above sold separately) and available in four finishes
  • Pause feature allows you to temporarily pause the water flow for up to two minutes
  • Provides independent control of up to three outlets
  • Raised one-touch buttons offer intuitive control of operation and temperature adjustment
  • Warm up mode pauses the shower flow when the water is brought up to the preferred temperature and then notifies you that the shower is ready to enter thus conserving water

Kohler DTV Prompt® 3-Outlet Digital Shower Interface

K558-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-559 DTV Prompt® Interface Mounting Bracket and K-557-K Three-Outlet Digital Thermostatic Valve
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2 14, CSA C22.2 68
Collection
DTV Prompt®
Color Finish
Satin Chrome/Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Height
7-3/4 in
IAPMO Listed
No
Length
2-11/16 in
Material
Metal, Plastic
UL Listed
UL 1951
Width
3/4 in

Starting at
$287.39
EACH
  • QUANTITY