DESCRIPTION

  • Easy-grip ring offers smooth switching between spray options
  • Flexible spray nozzles are easy to clean
  • Flow rate: 2.5 gpm
  • Relaxing multifunction handshower offers wide soft coverage, slow pulse massage and soft aerated spray settings
  • Requires Kohler® K-8593 or 9514 shower hose (sold separately)

Kohler MasterShower® 3-Way Multifunction Relaxing Hand Shower

K8502

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-63/100 in
Flow Rate
2.5 gpm
Height
8-7/8 in
IAPMO Listed
Yes
Length
3 in
NSF Certified
No
Showerhead Function
3
Spray Type
Massage
Trim Only
No
WaterSense Labeled
No
Width
3 in

Starting at
Call for Pricing
  • QUANTITY