DESCRIPTION

  • Ergonomic lever handle is ADA-ompliant
  • Featuring a geometric silhouette with bold, architectural lines, this Stance valve trim is a striking, functional accent for modern bath decor
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Pair this trim with a MasterShower® thermostatic valve for precise water temperature
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Trim requires valve to complete

Kohler Stance® 3-Way Transfer Trim Stance

KT14783-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Collection
Stance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
FHT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Handle Type
Lever
Material
Bronze
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valves
Width
5-1/4 in

Starting at
$191.22
EACH
  • QUANTITY