3 x 8-3/4 in. Tailored Vanity in Bamboo

You last purchased this on
 
KOHLER

3 x 8-3/4 in. Tailored Vanity in Bamboo

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

3 x 8-3/4 in. Tailored Vanity in Bamboo

  • Fast #
  • Part #K99684-1WS
  • Item #4801721
  • Manufacturer Part #99684-1WS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bamboo Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compartmentalizes vanity drawer to maximize storage space and organize items
  • Four storage compartments
  • For use with Jacquard®, Damask®, Poplin®, Marabou® and Jute® vanities
  • Material: Bamboo
  • Sliding top tray for two-level storage
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Jacquard®, Damask®, Poplin®, Marabou® and Jute® Vanities
CARB OTC LEED Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Bamboo
Depth:
16-5/8 in
Height:
3 in
IAPMO Listed -:
No
Length:
8-1/4 in
Material:
Bamboo
Vanity Top Shape:
Rectangle
Width:
8-3/4 in