DESCRIPTION

  • Bowl size: 17" x 14" x 8 1/4"
  • Center drain
  • No hole faucet drilling
  • Oval basin
  • Unglazed underside
  • With a sealed overflow

Kohler Traverse® 30-1/2 x 21-5/8 in. Vanity Top Lavatory Sink

K2955-1

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
30 1/2 in x 21 5/8 in x 5 1/4 in
CSA Certified
CSA B45.1
Collection
Traverse®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Vanity Top
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
30 1/2 in x 21 5/8 in

Starting at
Call for Pricing
  • QUANTITY