DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Full-overlay mirrored door
  • Includes mounting hardware for surface or recessed installation
  • Mirrored interior
  • Open shelf offers quick access
  • Right-hand door swing
  • Slow-close doors prevent slamming
  • Two adjustable tempered-glass shelves
  • Two way adjustable hinges with 108° opening capability for easy cabinet access
  • Vertically adjustable flip out 3x magnifying mirror on inside of door

Kohler Verdera™ 30 in. Aluminum Medicine Cabinet

K99005-R-NA

Width:

20 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Verdera™
Depth
4-3/4 in
Glass Type
Tempered Glass
Height
30 in
IAPMO Listed
No
Installation Type
Recessed Mount, Surface Mount
Material
Anodized Aluminum
Width
20 in

Starting at
$358.47
EACH
  • QUANTITY