DESCRIPTION

  • Adjustable shelf
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Coordinates with the Westmore™ mirror
  • Double doors with adjustable hinges
  • Express™ vanities are easy to transport and set up in minutes

Kohler Westmore® 30 in. Bathroom Vanity

K2467-F41

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Westmore®
Color Finish
Westwood
Color Finish Category
Browns
Depth
21-1/2 in
Height
29-3/16 in
IAPMO Listed
No
Material
Plastic
Width
31 in

Starting at
Call for Pricing
  • QUANTITY