DESCRIPTION

  • Coordinates with other products in the Revival® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Solid brass

Kohler Revival® 30 in. Towel Bar

K16147

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-11/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Brass
Width
3-3/4 in

Starting at
$284.29
EACH
  • QUANTITY