DESCRIPTION

  • Premium metal construction
  • Template included

Kohler Margaux® 30 in. Towel Bar

K16252

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Margaux®
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
Depth
3-1/2 in
Height
2-1/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Metal
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$156.68
EACH
  • QUANTITY