DESCRIPTION

  • Adjustable shelf
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Double doors with adjustable hinges
  • Express™ installation system
  • Express™ vanities are easy to transport and set up in minutes

Kohler Clermont™ 30 in. Transitional Bathroom Vanity

K2483-F39

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Clermont™
Color Finish
Oxford
Color Finish Category
Browns
Depth
21-1/2 in
Height
33-1/2 in
IAPMO Listed
No
Material
Plastic
Width
32 in

Starting at
Call for Pricing
  • QUANTITY