DESCRIPTION

  • Integral apron and backsplash
  • Two hole 8" faucet drilling

Kohler Gilford™ 30 x 22 in. 2-Hole Wall Mount Kitchen Sink

K12700

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
30 in x 22 in x 8-5/8 in
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Gilford™
Color Finish
White
Color Finish Category
Whites
Depth
8-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
2 Hole
Installation Type
Self-rimming/Drop-in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
30 in x 22 in
Sink Size Range
26 in - 30 in

Starting at
Call for Pricing
  • QUANTITY