DESCRIPTION

  • 6' x 18 1/2"
  • For use with K1231 Overture 6' whirlpool, K1257 series Mariposa® 6' whirlpools, K1232 Overture 6' bath, K1259 series Mariposa™ 6' baths, K1199 Synchrony® 6' bath, K1198 Synchrony® 6' whirlpool, K1131 Basic 7242 whirlpool, and K1132 Basi
  • Offers front pump access for easy servicing

Kohler 30 x 60 in. Tub and Shower with Left Hand Drain

K1283-0

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
4 in
Length
6 ft
Material
Acrylic
Width
18-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY