DESCRIPTION

Kohler Levity™ 31-1/2 in. Rear Sliding Glass Panel and Assembly Kit for Shower Door

K706103-L

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Levity™
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear
Height
62 in
IAPMO Listed
No
Length
59-5/8 in
Material
Glass
Width
31-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS