DESCRIPTION

  • Includes escutcheon
  • Riser tubes

Kohler Antique™ 31-1/2 x 8 in. Bath Faucet Riser Tube

K128

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1, ASME A112.18.1M
ASSE Standards
ASSE 1014, ASSE 1025
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B64
Collection
Antique™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
31-1/4 in
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
31-1/2 in
IAPMO Listed
Yes
Installation Type
Floor Mount
Length
2-1/4 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
8 in

Starting at
$311.73
EACH
  • QUANTITY