DESCRIPTION

  • Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) watersense program

Kohler Barrington™ 1 gpf Elongated Toilet

KOH3578-RA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Barrington™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
31-1/4 in
IAPMO Listed
Yes
Length
31 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
4 in
Toilet Type
Floor Mount, Two Piece
Toilet Urinal Outlet
Rear
Type
Pressure
WaterSense Labeled
Yes
Width
21-1/4 in

Starting at
Call for Pricing
  • QUANTITY