Kohler 31-1/4x 60 in. Tub and Shower with Right Hand Drain
K1278-0
Color Finish
SPECIFICATIONS
- Brand Model Compatibility
- 5 ft Baths and Whirlpools
- CARB OTC LEED Compliant
- No
- Color Finish
- White
- Color Finish Category
- Whites
- GSA Approved
- No
- Height
- 18-3/8 in
- IAPMO Listed
- No
- Length
- 59-7/8 in
- Material
- Acrylic
- Width
- 1-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday